The store will not work correctly when cookies are disabled.
-
MFG Item Number
MIN-10FPX-12
Product Description
10 PL FM PLG 300V 18AWG 12ft.
Specifications
Specifications
Number of Pins |
10 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
4 m |
Number of Wires |
10 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
-
MFG Item Number
MIN-10MFPX-3
Product Description
10 PL M-F EXT 3ft. 300V 18AWG
Specifications
Specifications
Number of Pins |
10 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
1 m |
Number of Wires |
10 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
-
MFG Item Number
MIN-10MFPX-6
Product Description
10 PL M-F EXT 6ft. 300V 18AWG
Specifications
Specifications
Number of Pins |
10 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
10 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
-
Item Number
MIN-12FR-1-18
MFG Item Number
MIN-12FR-1-18
Product Description
12 PL FEM RCP 18AWG 1ft.
Specifications
Specifications
Receptacle Connector Type |
1 1/8 " |
Number of Pins |
12 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
12 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MIN-12MR-1-18
MFG Item Number
MIN-12MR-1-18
Product Description
12 PL MAL RCP 1ft. 18AWG
Specifications
Specifications
Receptacle Connector Type |
1 1/8 " |
Number of Pins |
12 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
12 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MINP-19MP-10M
MFG Item Number
MINP-19MP-10M
Product Description
19 PL MALE PLG, 10M
Specifications
Specifications
Number of Pins |
19 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
19 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MINP-19FP-10M
MFG Item Number
MINP-19FP-10M
Product Description
19 PL FEM PLG 10M
Specifications
Specifications
Number of Pins |
19 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
19 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MIN-10FPX-12-R
MFG Item Number
MIN-10FPX-12-R
Product Description
10 PL FEM PLG 12ft. 18AWG R/A
Specifications
Specifications
Number of Pins |
10 |
Connector Type |
Right Angle Plug |
Current Rating |
4 A |
Length |
4 m |
Number of Wires |
10 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MIN-10FPX-12-SS
MFG Item Number
MIN-10FPX-12-SS
Product Description
10 PL FEM PLG 12ft. 300V SS
Specifications
Specifications
Number of Pins |
10 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
4 m |
Number of Wires |
10 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-10FPX-15
Product Description
10 PL FM PLG 300V 18AWG 15ft.
Specifications
Specifications
Number of Pins |
10 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
10 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MIN Size III
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved